Referanser
3M:E06580
Rubix:6366209
Produsent:7000095179
Dokumenter
Produktinformasjon : Marin fugemasse Fast Cure 4000UV, Hvit, 6580, 295 ml - 7000095179 - 3M
Apply 3M™ Marine Adhesive Sealant 4000 UV for marine applications above and below the waterline including typical bedding and sealing applications to fiberglass hull, wood to fiberglass, porthole frames, deck fittings, mouldings, through hull and deck hardware. Our sealant is a one-part adhesive sealant that cures to form a firm, rubbery, waterproof seal and has a low VOC 20 minute skin time.
It offers very high strength, excellent UV resistance for glazing applications, non-sagging and non-cracking or corrosive properties, making it ideal for all kinds of weather.
3M™ Marine Adhesive Sealant 4000 UV is a one-part adhesive sealant that cures to form a firm, rubbery, waterproof seal.
Egenskaper
A marine sealant and marine adhesive in one.
Seals joints on wood, fiberglass, metal and most plastics.
Resists weathering, saltwater, and stresses caused by joint movement.
295ml Cartridge.
Seals joints on wood, fiberglass, metal and most plastics.
Resists weathering, saltwater, and stresses caused by joint movement.
295ml Cartridge.
Bruksområder
Use to form a firm, rubbery, waterproof seal for marine applications above and below the waterline
Teknisk informasjon
Egenskaper
| Kapasitet | 295 ml |
|---|---|
| Farge | hvit |
| Type | silikon |
Vis UNSPSC/ECL@SS
3 519,84 kr Eks. mva
/ 12 stykk
4 399,80 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel