Referanser
Spartex:886653
Rubix:6329112
EAN:3660338400575


Teknisk sammendrag
| Bredde | 19 mm |
|---|---|
| Lengde | 60 m |
| Materiale | polyethylene foam, acrylic (adhesive), poly coated paper release (liner) |
Dokumenter
Produktinformasjon : Isolasjon/skum tape dobbeltsidig 19mm x 60M 1000 µm tykkelse - Spartex 886653
High performance double‐sided foam bonding tape, characterised by a white closed-cell PE foam. A white two sided siliconized paper and clear acrylic modified adhesive. Suitable for all verical applications with moderate load.
Egenskaper
Adhesive with high tack, high adhesiveness and moderate shear resistance, UV rays and ageing. Application temperature: -20°C to +70°C.
Bruksområder
For mirror mounting. For mounting glazing bars. For mounting cable trunking. For crystalline silicon PV panel frame bonding. For general mounting / bonding.
Teknisk informasjon
Egenskaper
| Bredde | 19 mm |
|---|---|
| Lengde | 60 m |
| Materiale | polyethylene foam, acrylic (adhesive), poly coated paper release (liner) |
| Tykkelse | 1 mm |
| Farge | hvit |
| Båndtype | skumtape |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel