Referanser
Aventics:0820056102
Rubix:219851
Produsent:0820056102
EAN:3661475863742

Dokumenter
Produktinformasjon : SOLENOID-OPERATED VALVE HF02 - 3/2CC - 024DC - 0820056102
Egenskaper
•Modular design with up to 32 valves and 32 coils
High flow rate with up to 1,400 l/min
Pilot valve with 0. 35 W per coil
Optimized weight due to plastic baseplates
Direct mounting on assembly system profiles
High connectivity through Multipole or Field bus connection
High flow rate with up to 1,400 l/min
Pilot valve with 0. 35 W per coil
Optimized weight due to plastic baseplates
Direct mounting on assembly system profiles
High connectivity through Multipole or Field bus connection
Teknisk informasjon
Egenskaper
| Type | directional valve |
|---|---|
| Antall porter | 3 |
| Luftmengde | 1400 l/min |
Vis UNSPSC/ECL@SS
2 763,88 kr Eks. mva
/ stykk
3 454,85 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel