Referanser
SNAP ON Industrial:STMD11
Rubix:6461683
Produsent:STMD11

Dokumenter
Produktinformasjon : Socket - STMD11 - SNAPON
Egenskaper
•Snap-on sockets using the Flank Drive system grip the fastener on the flanks/flats delivering 15-25% more turning power
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
Snap-on sockets feature concentric, thin wall construction for improved strength and accessibility
12-point configuration and Flank Drive wrenching system
Meets AS954 Aerospace standard
Nickel-chrome alloy finish resists rust and corrosion
Manufactured from the highest quality proprietary steel, providing optimum strength and durability
Snap-on sockets feature concentric, thin wall construction for improved strength and accessibility
12-point configuration and Flank Drive wrenching system
Meets AS954 Aerospace standard
Teknisk informasjon
Egenskaper
| Firkantet adapter | 1/4 '' |
|---|---|
| Diameter (Inch) | 1/2x15/32 '' |
| Behandlet | krommet |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel