Referanser
Bahco:BHVIS1265
Rubix:422476
EAN:7314150167685


Teknisk sammendrag
| Firkantet adapter | 1' vierkant (aandrijving) '' |
|---|---|
| Diameter | 68 mm |
| Lengde | 92 mm |
Produktinformasjon : KRAFTPIPE 1''12K 65MM TYNN VEGG - BHVIS1265
Egenskaper
•Extra thin wall heavy duty impact sockets
Ideal for working on wheels and platforms
Drive: 1"
Black phosphate finish
High performance alloy steel
For maximum safety, always use clamping springs (1” 19-70 mm ref. K560F-7, 1” 75-80 mm ref. K560F-8, 1” 95-120 mm ref. K560F-9)
Ideal for working on wheels and platforms
Drive: 1"
Black phosphate finish
High performance alloy steel
For maximum safety, always use clamping springs (1” 19-70 mm ref. K560F-7, 1” 75-80 mm ref. K560F-8, 1” 95-120 mm ref. K560F-9)
Teknisk informasjon
Egenskaper
| Vekt | 1460 g |
|---|---|
| Firkantet adapter | 1' vierkant (aandrijving) '' |
| Diameter | 68 mm |
| Lengde | 92 mm |
| Kvadrat | 54 mm |
| Diameter (Inch) | 2.68 '' |
| Behandlet | fosfat |
| Vekt | 1450 g |
Vis UNSPSC/ECL@SS
1 329,20 kr Eks. mva
/ stykk
1 661,50 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel