Spor kulelager PTN 6305-2RS, Ytter diameter (inch): 62 mm | Bredde: 17 mm | Inner diameter: 25 mm
Deep Groove Ball Bearing
Se teknisk informasjonSe dokumenterReferanser
PTN:6305-2RS
Rubix:6368547
Produsent:893749
EAN:3660338462047



Dokumenter
Produktinformasjon : Deep Groove Ball Bearing 6305-2RS PTN
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SEALED DEEP GROOVE BALL BEARING
Egenskaper
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Bruksområder
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Teknisk informasjon
Egenskaper
| Inner diameter | 25 mm |
|---|---|
| Ytter diameter (inch) | 62 mm |
| Bredde | 17 mm |
| Pakning | to gummipakninger |
| Type lagerklaring | cn |
| Serie | 6300 |
| Materiale | chrome steel |
| Hus | stål |
| Hastighetsbegrensning | 7000 rpm |
| Prseisjon | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 11390 N |
| Basic dynamic load, radial - Cr | 17220 N |
| Vekt | 0.23 kg |
Vis UNSPSC/ECL@SS
334,10 kr Eks. mva
/ 10 stykk
417,63 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel