Spor kulelager PTN 6206-2Z, Ytter diameter (inch): 62 mm | Bredde: 16 mm | Inner diameter: 30 mm

Deep Groove Ball Bearing

Se teknisk informasjonSe dokumenter

Referanser

PTN:6206-2Z
Rubix:6368474
Produsent:893840
EAN:3660338462955
brand logo

Teknisk sammendrag

Inner diameter30 mm
Ytter diameter (inch)62 mm
Bredde16 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : Deep Groove Ball Bearing 6206-ZZ PTN


Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SHIELD DEEP GROOVE BALL BEARING

Egenskaper


Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment

Bruksområder


Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications

Teknisk informasjon


Egenskaper
Inner diameter30 mm
Ytter diameter (inch)62 mm
Bredde16 mm
Pakningto metallskjold
Type lagerklaringcn
Serie6200
Materialechrome steel
Husstål
Hastighetsbegrensning11000 rpm
Prseisjonp0 (normal / abec 1)
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr19400 N
Vekt0.186 kg
562,70 kr Eks. mva
/ 10 stykk
703,38 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel