Twist bor sett Roebuck 854081

Cylindrical drills set sharpened and ground- tind

Se teknisk informasjonSe dokumenter

Referanser

Roebuck:854081
Rubix:6334199
EAN:3660338099465
SET OF DRILLS - HSS - CUT GROUND - NORMAL - TIND Number of elements 19
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk sammendrag

Antall elementer19
Områder1 -10
Incremet0.5 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : 19 PIECE HSS CUT GROUND NORMAL TIN DRILL SET


For alloyed and non-allied steels (110 N/mm2), cast iron, bronze, brass and low alloy aluminium. .
For plastics, can be suitable for stainless steel. .
Cross sharpening. .
Angle 118°. .
Coating: 2300 HV. Standard: DIN 338
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk informasjon


Egenskaper
Antall elementer19
Områder1 -10
Incremet0.5 mm
Din standarddin 338
Overflatebehandlingtind
Tupp vinkel118 °
Skjærematerialehss
1 278,57 kr Eks. mva
/ stykk
1 598,21 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel