Referanser
Bosch:GKS 18V-57 G
Rubix:6273744
Produsent:06016A2106
EAN:3165140979979






Produktinformasjon : Sirkelsag Gks 18V-57 G 2X4,0Ah Gal18V-40 - 06016A2106 - Bosch
Powerful and precise: the GKS 18V-57 G Professional cordless circular saw for powerful cuts up to 57 mm and compatibility to common guide rail systems. Its strong motor delivers enough performance for deep cuts in a wide range of applications, wherever strong sawing forces are necessary. The cordless circular saw is compatible with the Bosch guide rail system for precise sawing and also with the guide rail systems of Mafell, Festool, and Makita. It has a fast motor brake to stop the saw blade immediately to increase user protection.
Egenskaper
•Powerful and precise cuts up to 57 mm and compatibility to common guide rail systems
Compatibility with Bosch guide rail system or even with guide rail systems of Mafell, Festool, and Makita
Fast motor brake that stops the saw blade immediately for increased user protection
Compatibility with Bosch guide rail system or even with guide rail systems of Mafell, Festool, and Makita
Fast motor brake that stops the saw blade immediately for increased user protection
Teknisk informasjon
Egenskaper
| Spenning [V] | 18 v li-ion V |
|---|---|
| Vekt | 4.1 kg |
| Trådløs | ja |
| Diameter | 165 mm |
| Modell | gks |
| Blad diameter | 165 mm |
| No-load hastighet | 3400 rpm |
Vis UNSPSC/ECL@SS
8 849,97 kr Eks. mva
/ stykk
11 062,46 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
