Referanser
Bosch:GKS 12V-26
Rubix:6360364
Produsent:06016A1005
EAN:3165140895217




Produktinformasjon : Sirkelsag GKS 12V-26 2X3AH GAL 12V-40 - 06016A1005 - Bosch
Egenskaper
•The most compact design in its class for perfect handling and versatile applications in wood
Excellent ergonomics: small grip circumference and light weight for maximum comfort
Practical battery charge level indicator can be used at any time to find out how much energy is left in the battery
Excellent ergonomics: small grip circumference and light weight for maximum comfort
Practical battery charge level indicator can be used at any time to find out how much energy is left in the battery
Bruksområder
Handling And Versatile
Teknisk informasjon
Egenskaper
| Spenning [V] | 12 v li-ion V |
|---|---|
| Kutte dybde | 26.5 mm |
| Vekt | 1.4 kg |
| Trådløs | ja |
| Diameter | 15 mm |
| Modell | gks |
| Blad diameter | 85 mm |
| No-load hastighet | 1400 rpm |
Vis UNSPSC/ECL@SS
5 238,03 kr Eks. mva
/ stykk
6 547,54 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
