Referanser
Bosch:GKS 10,8 V-LI
Rubix:364849
Produsent:06016A1001
EAN:3165140755849





Produktinformasjon : SIRKELSAG OPPL GKS10,8V-LI SOL
Cordless Circular Saw GKS 10,8 V-LI; The smallest professional universal saw; The most compact design in its class for perfect handling and versatile applications in wood; Excellent ergonomics: small grip circumference and light weight (only 1.4 kg) for maximum comfort; Practical battery charge level indicator can be used at any time to find out how much energy is left in the battery; Outstanding view of the cutting line thanks to bright LED; Robust aluminium base plate for precise cuts; Tool comes complete with parallel guide and guide rail adapter optimised for Bosch guide rail system; Dust extraction adapter compatible with Bosch dust extraction system; Dust extraction adapter; Allen key; Carton (L-BOXX-ready); 1/2 L-BOXX inlay for tool (1 600 A00 2WU); Parallel guide/guide rail adapter; Saw blade for wood (2 608 643 071)
Teknisk informasjon
Egenskaper
| Spenning [V] | 12 v li-ion V |
|---|---|
| Vekt | 1.4 kg |
| Trådløs | ja |
| Diameter | 85 mm |
| Modell | gks |
| Blad diameter | 85 mm |
| No-load hastighet | 1400 rpm |
Vis UNSPSC/ECL@SS
2 697,62 kr Eks. mva
/ stykk
3 372,02 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel