Referanser
Festo:CPX-FB23
Rubix:495195
Produsent:526176
EAN:4052568162344
Dokumenter
Produktinformasjon : Bussnod, CPX-FB23-24 - 526176 - FESTO
bus node CPX-FB23-24 for CPX modular electrical terminal. Dimensions (l x W x h)=(* (including interconnection modules), * 50 mm x 107 mm x 50 mm), Fieldbus interface=(* Sub-D female connector, 9-pin, * Sub-D connector for assembly, * screw-mounted terminal strip, IP20), Device-specific diagnostics=(* Channel- and module-oriented diagnostics, * Undervoltage modules, * Diagnostic memory), Parameterization=(* Diagnostic behavior, * Intrinsic safety response, * Channel forcing, * Signal adjustment, * System parameters), Additional functions=(* Representation of system status via process data, * Additional diagnostic interface for visualization and control terminals)
Teknisk informasjon
Egenskaper
| Type | bus node |
|---|---|
| Monteringsform | cpx |
Vis UNSPSC/ECL@SS
5 299,63 kr Eks. mva
/ stykk
6 624,54 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel