Referanser
Brady:142799
Rubix:470348
Produsent:142799
EAN:0662820966531
Dokumenter
Produktinformasjon : 142799 - M21-500-595-YL
B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.
Egenskaper
Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
All-in-one cartridge includes ribbon and label supply
Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
All-in-one cartridge includes ribbon and label supply
Bruksområder
General & industrial identification
Laboratory identification
Panel identification
Laboratory identification
Panel identification
Teknisk informasjon
Egenskaper
| Lengde | 6400 mm |
|---|---|
| Bredde | 12.7 mm |
Vis UNSPSC/ECL@SS
571,64 kr Eks. mva
/ stykk
714,55 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel







