Tannkoblingsnav KTR BOWEX 14 JUNIOR 1B 11H7

BoWex 14

Se teknisk informasjon

Referanser

KTR:BOWEX 14 JUNIOR 1B 11H7
Rubix:112994
Produsent:010141001100
brand logo

Teknisk sammendrag

Typebowex
Materialepa
Størrelse14
Se alle karakteristika

Produktinformasjon : Bowex Junior 14 hub 1b d11H7+kw+s


KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.

Teknisk informasjon


Egenskaper
Vekt10 g
Typebowex
Materialepa
Størrelse14
210,80 kr Eks. mva
/ stykk
263,50 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel