Referanser
Sati:KLCC080
Rubix:108447

Produktinformasjon : Clamping element RCK 80-80/100
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk informasjon
Egenskaper
| Vekt | 3400 g |
|---|---|
| Type | cc |
| Materiale | steel |
| Størrelse | 106 mm |
| Vekt | 3.4 kg |
| Reaming diameter | 96 mm |
| Moment | 7595 N.m |
| Hub lengde | 106 mm |
| Ytter diameter (inch) | 100 mm |
| Behandlet | stål |
Vis UNSPSC/ECL@SS
2 240,96 kr Eks. mva
/ stykk
2 801,20 kr Inkl. mva
- Tilgjengelig