Slipeskive Norton 66623303783
Blaze Rapid Strip - Rapid Strip Discs with backing
Se teknisk informasjonReferanser
Norton:66623303783
Rubix:6202322
EAN:3157629408872
Produktinformasjon : RENSESKIVE BLAZE 115X22MM - 66623303783 - NORTON
Rapid Strip discs are constructed with thick, strong, synthetic fibres and extra-coarse silicon carbide abrasive.
The open web construction of the disc provides fast cutting action with very little loading.
Safer than wire bristle tools, Rapid Strip is suitable for use in many industries.
The open web construction of the disc provides fast cutting action with very little loading.
Safer than wire bristle tools, Rapid Strip is suitable for use in many industries.
Rapid Strip Discs with backing - Norton Blaze Rapid Strip - 114.3x22.225mm Extra Coarse Orange
Egenskaper
Does not fall apart on rust-quilted parts. Less wasting time and waste or cutting.
Bruksområder
Stripping
Teknisk informasjon
Egenskaper
| Diameter | 115 mm |
|---|---|
| Korn | grov |
Vis UNSPSC/ECL@SS
2 662,30 kr Eks. mva
/ 10 stykk
3 327,88 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel