Referanser
3M:51428
Rubix:6440296
Produsent:7100225245
EAN:04054596817098
Produktinformasjon : Sliprondell 737U, Cubitron II Hookit, Multihål, 400+, 150 mm, 51428 - 7100225245 - 3M
Use 3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U to remove paint, shape body filler, fine feather-edging, final prep before priming, or even surface structure removal of clearcoats and preparation of blending areas.
3M developed 3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U for superior cut and long disc life during these key stages in auto body repair. It features 3M™ Precision Shaped Grain technology. This triangular shaped grain cuts 30% faster and lasts at least 30% longer than traditional ceramic abrasives. With its wide range of grades available, the disc is ideal for many sanding applications in collision repair.
Cubitron™II products have raised the bar for high performing abrasives. The combination with the multi-hole pattern on our abrasive disc offers excellent dust extraction, further increasing cut rate and disc life.
3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U attach to a hook‐and‐loop backup disc pad, can be removed cleanly and easily, and can be re‐used again and again for the extent of the abrasive life.
When used with a 3M™ Clean Sanding Disc Pad, the disc holes do not require alignment with the pad holes, making switching the discs fast, easy, and convenient.
Get a superior cut and durability during key stages of automotive repair with 3M™ Cubitron™ II Hookit™ Purple+ Multihole Abrasive Disc 737U. Our triangular shaped grain and multi-hole pattern abrasive disc is ideal for paint removal, rough body filler shaping, fine feather-edging and final prep before blending or priming.
Egenskaper
Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives;Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives;Sharper cutting surface means less pressure is required;Clean Sanding multi-hole pattern delivers excellent dust extraction;3M™ Hookit™ hook-and-loop attachment makes for fast disc change-outs;Long lasting,fast-cutting abrasive disc available in a wide range of grades
Bruksområder
Shape and Sand Filler or Putty; Primer Sanding; Sanding filler; Sanding; Surface Preparation
Teknisk informasjon
Egenskaper
| Diameter | 150 mm |
|---|---|
| Korn | 400 |
| Applikasjon | sanding |
Vis UNSPSC/ECL@SS
3 797,50 kr Eks. mva
/ 250 stykk
4 746,88 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
