Referanser
Norton:63642501380
Rubix:6202554
EAN:3157629583609

Produktinformasjon : LAMELLRONDELL VULCAN 125 K80 K
BDX flap discs are made with a zirconium grain for greater aggression and fast stock removal, together with an improved cotton cloth backing for better strength, flexibility and wear resistance, provide the ultimate grinding solution for all applications at a competitive price. The unique zirconium grain has self-sharpening properties with controlled grain fractures continuously producing sharp, new abrasive points. Providing long life on even difficult to grind materials including steel and stainless steel, as well as softer metals like aluminium.
Flap Discs - Norton BDX - 125x22mm Gr80
Bruksområder
Grinding
Teknisk informasjon
Egenskaper
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type festemiddel | aluminium zirkonia |
| Form | curved |
| Korn | 80 |
Vis UNSPSC/ECL@SS
441,60 kr Eks. mva
/ 10 stykk
552,00 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
