Referanser
Bahco:4545-N11
Rubix:6274334
EAN:7314150249169


Teknisk sammendrag
| Antall klemmer/klør | 1 |
|---|---|
| Inner kapasitet | 27 mm |
| Ekstern kapasitet | 36 mm |
Produktinformasjon : KULELEDDAVDRAGER 36 MM
Spesialverktøy for fjerning av kulepinner under demontering av kuleledd på styrestag
Egenskaper
•Made of special steel
Galvanised finish
Used for unassembled ball joints in automotive applications
Application: Special tool for removing ball pins during dismantling of ball joints on tie-rods on cars and trucks
4545-N1 For cars Audi, Alfa-Romeo, BMW, Citroen, Fiat, Ford, Honda, MB, Opel, Peugeot, Renault, Saab, Seat, Skoda, Volvo, VW
4545-N11 For vans and medium trucks MB (Atego up to 17t), MAN (M2000), Iveco, Renault, Scania, Volvo, DAF
4545-N1/S Spindle for 4545-N1
4545-N2/S Spindle for 4545-N2
4545/S Spare pressure spindle
A special tool for removing ball pins during dismantling of ball joints on tie-rods
Galvanised finish
Used for unassembled ball joints in automotive applications
Application: Special tool for removing ball pins during dismantling of ball joints on tie-rods on cars and trucks
4545-N1 For cars Audi, Alfa-Romeo, BMW, Citroen, Fiat, Ford, Honda, MB, Opel, Peugeot, Renault, Saab, Seat, Skoda, Volvo, VW
4545-N11 For vans and medium trucks MB (Atego up to 17t), MAN (M2000), Iveco, Renault, Scania, Volvo, DAF
4545-N1/S Spindle for 4545-N1
4545-N2/S Spindle for 4545-N2
4545/S Spare pressure spindle
A special tool for removing ball pins during dismantling of ball joints on tie-rods
Teknisk informasjon
Egenskaper
| Vekt | 4270 g |
|---|---|
| Antall klemmer/klør | 1 |
| Inner kapasitet | 27 mm |
| Ekstern kapasitet | 36 mm |
| Dybde | 90 mm |
| Uttreknings kraft | 10.2 t |
| Diameter | 36 mm |
Vis UNSPSC/ECL@SS
3 851,06 kr Eks. mva
/ stykk
4 813,83 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel