Referanser
Bahco:1320RZ-5/16-11/32
Rubix:424634
Produsent:1320RZ-5/16-11/32
EAN:7314153015235



Produktinformasjon : SPÄRRINGNYCKEL 5/16'', 11/32''
5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Teknisk informasjon
Egenskaper
| Firkantet adapter | 5/16-11/32 '' |
|---|---|
| Lengde | 115 mm |
| Diameter | 6.5 mm |
| Modell | 1320rz-5/16-11/32 |
| Behandlet | sateng/krom |
| Vekt | 35 g |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel