Referanser
Bahco:9626-10
Rubix:6366839
Produsent:9626-10
EAN:7314150388844



Produktinformasjon : Spiralbor til tre, 10 mm - 9626-10 - Bahco
Auger bit for drilling in wood
One section of tang with hexagonal shank for firm grip in the chuck
Lacquered for rust protection
Spirals with Levin pattern
Made of Chrome-Vanadium (CrV) Steel
Heat-Treated all over for extreme durability
One section of tang with hexagonal shank for firm grip in the chuck
Lacquered for rust protection
Spirals with Levin pattern
Made of Chrome-Vanadium (CrV) Steel
Heat-Treated all over for extreme durability
Teknisk informasjon
Egenskaper
| Total lengde | 230 mm |
|---|---|
| Borre diameter | 10 mm |
| Hus materiale | stål |
| hale diameter | 9.5 mm |
| Type hale | sekskantet |
| Lengde på kutt | 155 mm |
Vis UNSPSC/ECL@SS
138,60 kr Eks. mva
/ stykk
173,25 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
