Referanser
Bahco:60T/PH3
Rubix:426977
EAN:7314150199501

Produktinformasjon : BITS 1/4'' PH3 TORSION 25MM 10P - 60T/PH3
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For Phillips head screws
Suitable for hard material applications
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Steel-grey surface coated with clear lacquer for rust protection
Available in small blister pack of 2 pieces or plastic box of 10 pieces
A softer bit is more wear resistant against sudden impacts (in hard materials), preventing the tip from breaking prematurely
For Phillips head screws
Suitable for hard material applications
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Steel-grey surface coated with clear lacquer for rust protection
Available in small blister pack of 2 pieces or plastic box of 10 pieces
A softer bit is more wear resistant against sudden impacts (in hard materials), preventing the tip from breaking prematurely
Egenskaper
1/4" Torsion Screwdriver Bits for Phillips Head Screws 25 mm
Teknisk informasjon
Egenskaper
| Vekt | 60 g |
|---|---|
| Høyde | 25 mm |
| Modell | 60t/ph3 |
| Materiale | high-quality alloy steel |
| Størrelse | ph3 x 25 mm |
| Drivtype | 1/4 drive (din 3126-c 6,3, iso 1173) |
| Overflatebehandling | steel-grey surface with clear lacquer (rust-inhibiting) |
Vis UNSPSC/ECL@SS
104,71 kr Eks. mva
/ stykk
130,89 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
