Referanser
Bahco:59S/PZ1-10P
Rubix:6467504
EAN:7314150532650



Produktinformasjon : Bits standard 1/4'' PZ1X25, 10-pack - 59S/PZ1-10P - Bahco
For Pozidriv head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
Teknisk informasjon
Egenskaper
| Lengde | 25 mm |
|---|---|
| Sportykkelse | pz1 |
| Sportype | pozidriv |
| Kvadrat | 6.3 mm |
| Behandlet | fosfat |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel