Referanser
Bahco:SE-15-36-23
Rubix:424147
EAN:7311518258276

Dokumenter
Produktinformasjon : ECONOMY BOW SAW,RAKER BLADE - SE-15-36-23
Profesjonell buesag for alle typer arbeid, spesielt innen bygg, hagearbeid, jordbruk og skogbruk
Egenskaper
•Teeth points high-frequency, heat induction hardened for long-lasting performance
51 supplied with peg tooth blade for dry wood, 23 supplied with raker tooth blade for green wood
The knuckle protector provides comfort and safety
Powder painted steel tube for excellent rust protection
SE-16 with pointed nose for better access in tight areas
Professional bow saw for all types of work, especially in building, gardening, farming and forestry applications
51 supplied with peg tooth blade for dry wood, 23 supplied with raker tooth blade for green wood
The knuckle protector provides comfort and safety
Powder painted steel tube for excellent rust protection
SE-16 with pointed nose for better access in tight areas
Professional bow saw for all types of work, especially in building, gardening, farming and forestry applications
Bruksområder
Building;Gardening;Farming;Forestry
Teknisk informasjon
Egenskaper
| Vekt | 930 g |
|---|---|
| Lengde | 912 mm |
| Vekt | 920 g |
| Type | bow saw |
| Antall elementer | 1 |
| Materiale | steel |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
