Referanser
Helly Hansen:73251-990-2XL
Rubix:6246279
EAN:7040055120202
Dokumenter
Produktinformasjon : 73251_990 AKER INSULATED JACKET BLACK XXL
Your new favorite jacket has arrived. The Aker insulated jacket combines our durable Aker polyester/cotton fabric with a modern and stylish look. Primaloft insulation gives perfect warmth without adding unnecessary weight. A modern Classic from HH WW
Fiber Content : Main: 100% Polyamide 55 g/m² | Secondary: 65% Polyester 35% Cotton - 310 g/m² | Insulation body: Primaloft® Black 100g | Insulation sleeves: Primaloft® Black 80g
Fiber Content : Main: 100% Polyamide 55 g/m² | Secondary: 65% Polyester 35% Cotton - 310 g/m² | Insulation body: Primaloft® Black 100g | Insulation sleeves: Primaloft® Black 80g
Egenskaper
YKK® zipper | YKK® vislon center front zipper | Chin Guard | Brushed polyester inside collar and hand pockets | ID-Card loop
Teknisk informasjon
Egenskaper
| Farge | svart |
|---|---|
| Størrelse | 2xl |
| Sekundær farge | ingen sekundærfarge |
Vis UNSPSC/ECL@SS
1 856,79 kr Eks. mva
/ stykk
2 320,99 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel

