Referanser
AKN from MECALINE:H2348H-AKN
Rubix:6346573
Produsent:891287
EAN:4055953004069

Dokumenter
Produktinformasjon : ADAPTER SLEEVE H 2348 H
Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft and oil duct on the outer diameter
Teknisk informasjon
Egenskaper
| Inner diameter | 220 mm |
|---|---|
| Gjenger male | tr 240x4 |
| Bredde | 199 mm |
| Ytter diameter (inch) | 300 mm |
| Serie | h23 |
| Materiale | steel |
| Vekt | 20 kg |
Vis UNSPSC/ECL@SS
45 554,68 kr Eks. mva
/ stykk
56 943,35 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
