Retningsreguleringsventil Aventics R412012740

Actuating Control

Se teknisk informasjonSe dokumenter

Referanser

Aventics:R412012740
Rubix:215076
brand logo

Teknisk sammendrag

Typeactuating control
Antall porter3

Dokumenter

Produktinformasjon : MUSHROOM BUTTON YELLOW - R412012740


Combining an ST control panel valve with an actuating control may create an emergency OFF control device, which must comply with the applicable regulations in the EC Machinery Directive 2006/42/EC and the EN ISO 13850 and EN ISO 13849 standards. In terms of EN ISO 13849, an ST control panel valve is a single-channel component. A sturdier architecture must be selected to attain a higher performance level (c, d, e).

Teknisk informasjon


Egenskaper
Typeactuating control
Antall porter3
190,44 kr Eks. mva
/ stykk
238,05 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel