Industri- og lagerhyller - Tilbehør Spartex 867950
Accessories G-Vertic
Se teknisk informasjonSe dokumenterReferanser
Spartex:867950
Rubix:6334705
EAN:3660338218538

Dokumenter
Produktinformasjon : G-Vertic Right Separation Tube L500mm RAL7035 - 867950 - SPARTEX
867944 Hoop divider right RAL7035, diameter 20 mm, dimensions 750x500 mm
867945 hoop divider Intermediate RAL7035, Ø 20 mm, dimensions 750x500 mm
867946 Hoop divider left RAL7035, Ø 20 mm, dimensions 750x500 mm
867947 Tube divider, right RAL7035, section 35x20 mm, dimensions 350 mm
867948 Tube divider, intermediate, RAL7035, section 35x20 mm, dimensions 350 mm
867949 Tube divider left RAL7035, section 35x20 mm, dimensions 350 mm
867950 Tube divider right RAL7035, section 35x20 mm, dimensions 500 mm
867951 Tube divider intermediate RAL7035, section 35x20 mm, dimensions 500 mm
867952 Tube divider left RAL7035, section 35x20 mm, dimensions 500 mm
867953 Label wire divider right RAL7035, Ø 6 mm, size 350 mm
867954 Label wire divider intermediate RAL7035, Ø 6 mm, size 350 mm
867955 Label wire divider left, RAL7035, Ø 6 mm, size 350 mm
867956 Label wire divider right RAL7035, Ø 6 mm, size 500 mm
867956 Label wire divider, intermediate RAL7035, diameter 6 mm, size 500 mm
867958 Label wire divider left RAL7035, Ø 6 mm, size 500 mm
867945 hoop divider Intermediate RAL7035, Ø 20 mm, dimensions 750x500 mm
867946 Hoop divider left RAL7035, Ø 20 mm, dimensions 750x500 mm
867947 Tube divider, right RAL7035, section 35x20 mm, dimensions 350 mm
867948 Tube divider, intermediate, RAL7035, section 35x20 mm, dimensions 350 mm
867949 Tube divider left RAL7035, section 35x20 mm, dimensions 350 mm
867950 Tube divider right RAL7035, section 35x20 mm, dimensions 500 mm
867951 Tube divider intermediate RAL7035, section 35x20 mm, dimensions 500 mm
867952 Tube divider left RAL7035, section 35x20 mm, dimensions 500 mm
867953 Label wire divider right RAL7035, Ø 6 mm, size 350 mm
867954 Label wire divider intermediate RAL7035, Ø 6 mm, size 350 mm
867955 Label wire divider left, RAL7035, Ø 6 mm, size 350 mm
867956 Label wire divider right RAL7035, Ø 6 mm, size 500 mm
867956 Label wire divider, intermediate RAL7035, diameter 6 mm, size 500 mm
867958 Label wire divider left RAL7035, Ø 6 mm, size 500 mm
Teknisk informasjon
Egenskaper
| Type | tube divider right 500 |
|---|---|
| Vekt | 0.84 kg |
Vis UNSPSC/ECL@SS
332,47 kr Eks. mva
/ stykk
415,59 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
Type
tube divider right 500
