Industri- og lagerhyller - Tilbehør Spartex 856083
Accessories G-Protec
Se teknisk informasjonSe dokumenterReferanser
Spartex:856083
Rubix:6335123
EAN:3660338113987

Dokumenter
Produktinformasjon : G-Protec Tubular Shelf Epoxy Grå RAL7035 1000x400mm - 856083 - SPARTEX
892447 Pole RAL7024 perforated at 62.5 mm intervals, dimensions 2000 mm
863432 Set of 4 galvanised stops for free-standing retention bins
856090 Plastic foot
Set of 5 wooden covers
- 855107 dimensions 1000x400mm
- 855108 dimensions 1000x500mm
- 855109 dimensions 1000x600mm
- 855110 dimensions 1000x800mm
Retention bin to be placed RAL7035
- 854449 dimensions 1000x400 mm, 18 l per bin
- 854451 dimensions 1000x500 mm, 22,5 l per bin
- 854453 dimensions 1000x600 mm, 27 l per bin
- 854455 dimensions 1000x800 mm, 36,5 l per bin
Tubular shelf, one-piece welded RAL7024
- 856083 dimensions 1000x400 mm, 185 kg per level
- 856084 dimensions 1000x500 mm, 215 kg per level
- 856085 dimensions 1000x600 mm, 230 kg per level
- 856086 dimensions 1000x800 mm, 233 kg per level
863432 Set of 4 galvanised stops for free-standing retention bins
856090 Plastic foot
Set of 5 wooden covers
- 855107 dimensions 1000x400mm
- 855108 dimensions 1000x500mm
- 855109 dimensions 1000x600mm
- 855110 dimensions 1000x800mm
Retention bin to be placed RAL7035
- 854449 dimensions 1000x400 mm, 18 l per bin
- 854451 dimensions 1000x500 mm, 22,5 l per bin
- 854453 dimensions 1000x600 mm, 27 l per bin
- 854455 dimensions 1000x800 mm, 36,5 l per bin
Tubular shelf, one-piece welded RAL7024
- 856083 dimensions 1000x400 mm, 185 kg per level
- 856084 dimensions 1000x500 mm, 215 kg per level
- 856085 dimensions 1000x600 mm, 230 kg per level
- 856086 dimensions 1000x800 mm, 233 kg per level
Teknisk informasjon
Egenskaper
| Type | tubular shelf 1000x400 |
|---|---|
| Lengde | 1000 mm |
| Vekt | 2.24 kg |
Vis UNSPSC/ECL@SS
851,58 kr Eks. mva
/ stykk
1 064,47 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
Type
tubular shelf 1000x400
