Industri- og lagerhyller - Tilbehør Spartex 863391
Accessories G-Robust
Se teknisk informasjonSe dokumenterReferanser
Spartex:863391
Rubix:6335100
EAN:3660338179600

Dokumenter
Produktinformasjon : G-Robust Galvanized Sheet Metal Side 2000x800mm - 863391 - SPARTEX
856101 Pole RAL 7024, perforated at 25 mm intervals, dimensions 2000 mm
856103 Galvanised bolted base plate, dimensions 100x57x3 mm
856105 Galvanised Crossbars, 4 cleats, 2 rods and 2 turnbuckles
Tablette tôlée galvanisée perforées au pas de 50 mm, 1 plateau, 2 traverses
- 856092 dimensions 1000x500 mm, 310 kg per level
- 856093 dimensions 1000x600 mm, 310 kg per level
- 856094 dimensions 1000x700 mm, 280 kg per level
- 856095 with reinforcement, dimensions 1000x800 mm, 270 kg per level
- 856096 dimensions 1250x500 mm, 235 kg per level
- 856097 dimensions 1250x600 mm, 310 kg per level
- 856098 dimensions 1250x700 mm, 270 kg per level
- 856099 with reinforcement, dimensions 1250x800 mm, 240 kg per level
Galvanised sheet metal side delivered in modules
- 863388 dimensions 2000x500 mm
- 863389 dimensions 2000x600 mm
- 863390 dimensions 2000x700 mm
- 860391 dimensions 2000x800 mm
Galvanised sheet metal bottom delivered in modules
- 863385 dimensions 2000x1000 mm
- 863386 dimensions 2000x1250 mm
856103 Galvanised bolted base plate, dimensions 100x57x3 mm
856105 Galvanised Crossbars, 4 cleats, 2 rods and 2 turnbuckles
Tablette tôlée galvanisée perforées au pas de 50 mm, 1 plateau, 2 traverses
- 856092 dimensions 1000x500 mm, 310 kg per level
- 856093 dimensions 1000x600 mm, 310 kg per level
- 856094 dimensions 1000x700 mm, 280 kg per level
- 856095 with reinforcement, dimensions 1000x800 mm, 270 kg per level
- 856096 dimensions 1250x500 mm, 235 kg per level
- 856097 dimensions 1250x600 mm, 310 kg per level
- 856098 dimensions 1250x700 mm, 270 kg per level
- 856099 with reinforcement, dimensions 1250x800 mm, 240 kg per level
Galvanised sheet metal side delivered in modules
- 863388 dimensions 2000x500 mm
- 863389 dimensions 2000x600 mm
- 863390 dimensions 2000x700 mm
- 860391 dimensions 2000x800 mm
Galvanised sheet metal bottom delivered in modules
- 863385 dimensions 2000x1000 mm
- 863386 dimensions 2000x1250 mm
Teknisk informasjon
Egenskaper
| Type | galvanised sheet-metal side 2000x800 |
|---|---|
| Lengde | 2000 mm |
| Vekt | 7.1 kg |
Vis UNSPSC/ECL@SS
2 400,05 kr Eks. mva
/ stykk
3 000,06 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
Type
galvanised sheet-metal side 2000x800
