Industri- og lagerhyller - Tilbehør Spartex 863885
Accessories G-Longplus
Se teknisk informasjonSe dokumenterReferanser
Spartex:863885
Rubix:6335203
EAN:3660338183522



Dokumenter
Produktinformasjon : G-Longplus Galvanized Ladder 2500x800mm - 863885 - SPARTEX
856129 Anchor floor fixing
Galvanised ladder to be assembled, uprights 50x50x1,2 mm perforated at 50 mm increments, plates, crosspiece and diagonals galvanised 25x15 mm
- 856125 dimensions 2000x600 mm
- 856126 dimensions 2000x800 mm
- 856127 dimensions 2000x1000 mm
- 863884 dimensions 2500x600 mm
- 863885 dimensions 2500x800 mm
- 863886 dimensions 2500x1000 mm
Additional level RAL 7035, 2 rails rebated 45x36mm, 1 chipboard 19 mm :
- 892411 dimensions 1500x600 mm 354 kg per level
- 892416 dimensions 1500x800 mm, 354 kg per level
- 892421 dimensions 1500x1000 mm, 354 kg per level
- 892426 dimensions 2000x600 mm, 248 kg per level
- 892431 dimensions 2000x800 mm, 248 kg per level
- 892436 dimensions 2000x1000 mm, 248 kg per level
Galvanised ladder to be assembled, uprights 50x50x1,2 mm perforated at 50 mm increments, plates, crosspiece and diagonals galvanised 25x15 mm
- 856125 dimensions 2000x600 mm
- 856126 dimensions 2000x800 mm
- 856127 dimensions 2000x1000 mm
- 863884 dimensions 2500x600 mm
- 863885 dimensions 2500x800 mm
- 863886 dimensions 2500x1000 mm
Additional level RAL 7035, 2 rails rebated 45x36mm, 1 chipboard 19 mm :
- 892411 dimensions 1500x600 mm 354 kg per level
- 892416 dimensions 1500x800 mm, 354 kg per level
- 892421 dimensions 1500x1000 mm, 354 kg per level
- 892426 dimensions 2000x600 mm, 248 kg per level
- 892431 dimensions 2000x800 mm, 248 kg per level
- 892436 dimensions 2000x1000 mm, 248 kg per level
Teknisk informasjon
Egenskaper
| Type | galvanised ladder 2500x800 |
|---|---|
| Vekt | 12.51 kg |
Vis UNSPSC/ECL@SS
3 958,99 kr Eks. mva
/ stykk
4 948,74 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
