Referanser
Wera:05056354001
Rubix:6029477
EAN:4013288013170



Dokumenter
Produktinformasjon : 842/1 Z 4,0 x 25 mm, Hexagon socket bit, ballpoint - 05056354001 - WERA
Tough viscous Wera bits for hexagon socket screws and universal use. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling “round the corner" screwdriving.
Egenskaper
For socket head screws
Ductile and tough for hard materials
Hexagon ballpoint for work in difficult installation situations
Ductile and tough for hard materials
Hexagon ballpoint for work in difficult installation situations
Teknisk informasjon
Egenskaper
| Sportype | hex / allen |
|---|---|
| Sportykkelse | 4 mm |
| Lengde | 25 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel