Referanser
Bahco:59S/TR15
Rubix:426718
EAN:7314150198719

Produktinformasjon : Bits 1/4'' Tr15 M Hull 25Mm 5Pk
Robuste og kraftige bits
For universalbruk
For universalbruk
For TORX® tamper-resistant screws with safety pin
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces and plastic box of 5 pieces
Teknisk informasjon
Egenskaper
| Vekt | 25 g |
|---|---|
| Sportype | torx-profil |
| Sportykkelse | tr15 |
| Lengde | 25 mm |
Vis UNSPSC/ECL@SS
46,06 kr Eks. mva
/ stykk
57,58 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
