Referanser
Kasp:K60175D
Rubix:6360634
Produktinformasjon : Nøkkelskap kodelås for 1 nøkkel/sett - K60175D - KASP
A compact key safe perfect for a single key or small set. Simple easy to use with large dial and spring opening. Ideal discreet safe to allow access to multiple users, particularly indoors in an office or factory environment. Easy to mount with fixing kit supplied.
- Tough die cast body - strength and durability
- Powder Coated body – added resistance against corrosion
- Matt black ‘door’ – for discreet product mounting
- Easy open mechanism – for simple fast access
- Resettable combination – added convenience and security
- 4 digit code – For added security
- Mounting Kit included
- Body width: 75 mm / Body height: 94 mm
- Internal width: 56 mm / Internal height: 73 mm
Teknisk informasjon
Egenskaper
| Type | compact combination key safe |
|---|---|
| Bredde | 75 mm |
Vis UNSPSC/ECL@SS
242,16 kr Eks. mva
/ stykk
302,70 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel

