Referanser
Kasp:K60090D
Rubix:6360635
Produktinformasjon : Nøkkelskap kodelås for 5 nøkler - K60090D - KASP
Heavy duty, wall mounted spacious storage for keys and entry cards. Ideal, discreet product to safely share access to others - tenants, carers, cleaners, tradespeople and others. Weather resistant body suitable for outdoor or indoor use. Large internal capacity for up to 5 keys. Supplied with full instructions and mounting fixings.
- Tough die cast body - strength and durability
- Powder Coated body – added resistance against corrosion
- Matt black ‘door’ – for discreet product mounting
- Weather protected dial cover
- Resettable combination – added convenience and security.
- 4 digit code – For added security.
- Mounting Kit included
- Body width: 90 mm / Body height: 120 mm
- Internal width: 65 mm / Internal height: 93 mm
Teknisk informasjon
Egenskaper
| Type | combination key safe |
|---|---|
| Bredde | 90 mm |
Vis UNSPSC/ECL@SS
296,67 kr Eks. mva
/ stykk
370,84 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel

