Fast og variabel nøkkel Facom 467B.19

467B Anti Slip Ratchet Combination Spanners

Se teknisk informasjon

Referanser

Facom:467B.19
Rubix:6295725
EAN:3662424064739
brand logo

Teknisk sammendrag

Åpning19
Lengde247 mm
Typeratsjnøkkel
Se alle karakteristika

Produktinformasjon : Metric Standard Ratchet Combination Wrenches 19 - 467B.19 - Facom


The ultimate anti slip grip ratcheting combination wrench.
Anti Slip Open End - Helps prevent open end of wrench from slipping off fasteners, offset end to increase torque and work safer and be more productive and no more bruised knuckles.
Innovative Ring Stop - 12 point box end with a unique design that gets in to areas of restricted access where standard wrenches just wont reach. Incorporates a spring that prevents box end from accidentally going past or slipping off the fastener, however the innovative design does allow the wrench to be pushed past the nut to allow access to a second nut if required.
Recessed Switch - prevents accidental changes of direction.
Revolutionary I-Beam Cross Sectional Design - Better comfort with less hand stress and higher strength for increased safety which allows user to apply more torque.
A (mm): 19..
B (mm): 39.4.
B1 (mm): 34.0.
C (mm): 20.4.
E (mm): 8.6.
E1 (mm): 11.2.
E2 (mm): 4.6.
L (mm): 247.
Weight (g): 230.

Bruksområder

For all common applications.

Teknisk informasjon


Egenskaper
Vekt230 g
Åpning19
Lengde247 mm
Typeratsjnøkkel
Behandletsateng/krom
363,98 kr Eks. mva
/ stykk
454,98 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel