Referanser
3M:E01973
Rubix:6442297
Produsent:7100248809
EAN:04054596891647




Produktinformasjon : Wetordry Våtslipepapir 734, P600, 230 mm x 280 mm, 01973 - 7100248809 - 3M
Get a fast cutting sandpaper for nearly every type of surface with 3M™ Wetordry™ Abrasive Paper Sheet 734. Our abrasive sheet incorporates silicon carbide mineral for a sharp and consistent cut.
The lightweight, water resistant backing provides flexibility and conformability with a wide range of grades to enable an ultrafine finish.
Suitable for every type of application, from small awkward areas to tough e-coat removal, our sanding sheet is both waterproof and long lasting. Available in grades from P60 to P1200. Each sheet measures 230mm x 280mm.
Sand all types of surface with 3M™ Wetordry™ Abrasive Paper Sheet 734. Our abrasive sheet features silicon carbide mineral for a sharp and consistent cut. Waterproof and long lasting, it gives a consistent finish. Available in grades from P60 to P1200. Each sheet measures 230 mm x 280 mm.
Egenskaper
Silicon carbide abrasive Wet or Dry paper sheet
Use as wet or dry paper sanding sheet
Grades P60 to P1200
Waterproof paper sheet
Use as wet or dry paper sanding sheet
Grades P60 to P1200
Waterproof paper sheet
Bruksområder
Use for wet or dry sanding applications, from small awkward areas to tough e-coat removal
Teknisk informasjon
Egenskaper
| Lengde | 280 mm |
|---|---|
| Bredde | 230 mm |
| Korn | 600 |
| Applikasjon | wet or dry sanding |
Vis UNSPSC/ECL@SS
4 450,00 kr Eks. mva
/ 250 stykk
5 562,50 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel