Referanser
3M:171022
Rubix:437157
Produsent:7000144517
EAN:7319571710229



Produktinformasjon : 3M™ Forstørrelsesglass 2,0x - H171022
Get a closer, clearer view of your weld with 3M™ Magnifying lens 2.0X, 171022.
Our lens magnifies objects by 2.0 times the normal power and is designed for use with Speedglas welding helmets.
There’s a magnifying lens holder built into the welding filter of 3M™ Speedglas™ Welding Helmet Series 9100, making the lens installation easy and secure.
Please note: for older 3M™ Speedglas™ Welding Helmet Series 100 the magnifier holder (171017) is sold separately. For 3M™ Speedglas™ Welding Helmet SL you’ll need to add the holder for magnifier as a separate spare part (171031).
Egenskaper
Give you a closer, clearer view of your weld Magnifies objects by 2.0 times the normal power Designed for use with Speedglas welding helmets Installation is easy and secure For older 3M™ Speedglas™ Welding Helmet Series 100 the magnifier holder (171017) is sold separately For 3M™ Speedglas™ Welding Helmet SL you’ll need to add the holder for magnifier as a separate spare part (171031)
Bruksområder
Use for welding applications
Teknisk informasjon
Egenskaper
| Dimensjoner emballert (D x B x H) | 45x145x127 mm |
|---|---|
| Vekt emballert | 34 g |
| Type | accessory |
Vis UNSPSC/ECL@SS
380,21 kr Eks. mva
/ stykk
475,26 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel