Referanser
3M:523001
Rubix:437182
Produsent:7100080231
EAN:4046719378586



Produktinformasjon : 3M™ Speedglas™ Visirglass 9100 FX (anti-dugg) - H523001
Get protection from welding sparks and spatter with 3M™ Welding Clear Visors and Plates. These replacement clear visors and plates are designed to replace pitted, scratched or otherwise worn or damaged parts across a variety of our welding safety product lines. Increase the service life of your equipment by checking it regularly. Visor plates and shields should be replaced when scratched, pitted or too dirty to clean. Regularly clean with a lint-free cloth, for example the 3M™ Cleaning Wipe.
To ensure effective protection, replace pitted, scratched or otherwise worn or damaged visors and plates.
Egenskaper
Replacement parts for original plates and visors;Helps protect the welding lens from welding sparks and spatter;Replace when parts become deeply pitted or too dirty to clean;Regularly clean with a lint-free cloth;Increase the service life of your equipment by checking it regularly
Bruksområder
Use for welding applications
Teknisk informasjon
Egenskaper
| Vekt emballert | 171 g |
|---|---|
| Type | consumable |
Vis UNSPSC/ECL@SS
1 369,90 kr Eks. mva
/ pakke
1 712,38 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel