primer/grunning 3M SILANE

3M™ Silan glassbehandling AP115

Se teknisk informasjonSe dokumenter

Referanser

3M:SILANE
Rubix:432754
Produsent:7000006770
EAN:04064035102944
brand logo
brand logo
brand logo

Teknisk sammendrag

Kapasitet100 ml
Se alle karakteristika

Dokumenter

Produktinformasjon : 3M™ VHB™ Primer, 1 L - VHBPRIM


The 3M VHB silane glass primer is essential for priming plastic, metal or painted metal glazing bars bonded to glass windows. Combat moisture resistance on glass from adhesives with 3M™ VHB™ Silane Glass Primer. Our primer is an essential product when bonding letters to glass shop fronts and glass in bathrooms or kitchens. It’s recommended for use with 3M VHB tape.
3M™ VHB™ Silane Glass Primer combats moisture resistance on glass from adhesives - READY FOR USE

Egenskaper

Combat moisture resistance on glass from adhesives;Apply as a primer to bond to glass: Essential primer for bonding letters to glass shop fronts and for bonding glass in bathrooms or kitchens;Recommended for use with 3M VHB tape;Take anywhere, with a tough and portable design;Easy to apply

Bruksområder

Use as an essential primer for bonding letters to glass shop fronts, and for bonding glass in bathrooms or kitchens, in windows and doors
brand logo
brand logo

Teknisk informasjon


Egenskaper
Dimensjoner emballert (D x B x H)280x170x250 mm
Vekt emballert5510 g
Kapasitet100 ml
Fargefargeløs
Maks temperatur38 °C
Minimum temperatur15 °C
3 447,84 kr Eks. mva
/ 6 stykk
4 309,80 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel