Referanser
3M:890225
Rubix:432309
Produsent:7000049602
EAN:00051111927779

Produktinformasjon : 3M™ Maskeringstape for pulverlakkering 8902, Blå, 25mm x 66m - 890225
3M™ Polyester Tape 8902 is a thicker, more durable polyester tape ideal for masking in high temperature applications and adheres well to silicone coated surfaces. The translucent blue backing is tear resistant. Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one-piece from most surfaces, avoiding slivering and breaking. This tape also excels in permanent splicing operations on silicone liners, papers and films subject to high temperatures.
With good chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodization. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 400°F (204°C).
With good chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodization. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 400°F (204°C).
Bruksområder
Masking parts for high temperature powder coat painting. Splicing of silicone liners, films and papers. Holding parts or vacuum bags during composite bonding operations. Flash breaker in metal bonding processes where the excess epoxy (flash) flows on the tape. Masking metal surfaces in acid or caustic chemical milling baths. Protective tape reduces scratches during handling and shipping. Provides a good barrier for the separation of dissimilar metals.
Teknisk informasjon
Egenskaper
| Vekt emballert | 222,006 g |
|---|---|
| Bredde | 25 mm |
| Lengde | 65.8 m |
| Farge | blå |
Vis UNSPSC/ECL@SS
20 578,32 kr Eks. mva
/ 36 stykk
25 722,90 kr Inkl. mva
- Tilgjengelig