Referanser
3M:MT13H222A
Rubix:6253849
Produsent:7100088458
EAN:04054596123120

Produktinformasjon : 3M™ PELTOR™ ProTac™ Hunter Hørselsvern med hodebøyle Grøn, MT13H222A - SLIM MODELL
3M™ PELTOR™ ProTac™ Hunter Headset is designed for use whilst hunting. It helps protect against harmful impact noise, whilst allowing ambient sounds to be heard at a level below 82 dB. It increases your ability to communicate with others nearby, as well as increase your ability to hear approaching game animals.
Egenskaper
Headset designed for use whilst hunting
Level-dependent function for ambient listening helps to protect against harmful impact noise, whilst allowing ambient sounds to be heard at a level below 82 dB
3.5 mm listen only stereo input for connection to external devices such as mobile phone, radio, two-way radio or iPod
Increases your ability to communicate with others nearby as well as your ability to hear lower sounds
Level-dependent function for ambient listening helps to protect against harmful impact noise, whilst allowing ambient sounds to be heard at a level below 82 dB
3.5 mm listen only stereo input for connection to external devices such as mobile phone, radio, two-way radio or iPod
Increases your ability to communicate with others nearby as well as your ability to hear lower sounds
Teknisk informasjon
Egenskaper
| Enkelt nummer rating SNR | 26 dB |
|---|---|
| Type | hodetelefoner |
| Vekt | 303 g |
| Farge | grønn |
Vis UNSPSC/ECL@SS
1 801,15 kr Eks. mva
/ stykk
2 251,44 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel