Øreklokker 3M 7000039681

3M™ PELTOR™ Bull's Eye™ I øreklokker (7000039681)

Se teknisk informasjonSe dokumenter

Referanser

3M:7000039681
Rubix:436210
Produsent:7000039681
EAN:7318640048645
brand logo

Teknisk sammendrag

Enkelt nummer rating SNR27 dB
Se alle karakteristika

Dokumenter

Produktinformasjon : 3M™ PELTOR™ Bull's Eye™ I Øreklokker, 27 dB, svarte, sammenleggbar - 116679


Get durable and comfortable hearing protection when shooting with 3M™ PELTOR™ Bull's Eye™ I Earmuffs. Our earmuffs reduce noise levels up to 28 dB, tested in accordance with EN 352:2020. The cups are bevelled on the lower part to avoid any interference with the rifle butt, helping you to obtain an optimum shot. The soft, wide foam cushions provide optimum sealing and low contact pressure around the ears, making them comfortable to wear for long periods. It is essential that hearing protection is comfortable to build wearer acceptance and offer protection without distraction when shooting. The earmuff is sufficient to ensure protection in most high noise situations without being too bulky. The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, helping extend the life of the product. Available in green and black to blend in. They have a foldable headband making them compact and convenient for easy storage in a pocket or bag when not in use.
3M™ PELTOR™ Bull's Eye™ I Earmuffs are our hearing protectors designed for hunting and shooting environments. They’re shaped to avoid any interference with the rifle butt, helping you obtain the optimum shot. Available in black and green models.

Egenskaper

Reduces noise levels up to 28 dB, tested to EN 352:2020;Designed for use during hunting and shooting;Padded metal headband construction helps maintain a consistent force throughout the day for reliable protection;Bevelled cup shaped specifically to avoid any interference with the rifle butt, helping you hit the target;Soft, wide, fluid and foam cushions provide optimum seal and low pressure;Cushions and inserts available as replacement Hygiene Kits;Folding headband for easy storage in a pocket or bag

Bruksområder

Designed for use during hunting and shooting

Teknisk informasjon


Egenskaper
Dimensjoner emballert (D x B x H)190x95x130 mm
Vekt emballert566 g
Enkelt nummer rating SNR27 dB
Vekt257.6 g
Fargesvart
Brettbarja
7 439,60 kr Eks. mva
/ 20 stykk
9 299,50 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel