Referanser
3M:BT-20L
Rubix:434771
Produsent:7000000159
EAN:4046719252176

Produktinformasjon : 3M™ Pusteluftslange, 965mm - BT-20L
3M™ Powered & Supplied Air Breathing Tubes connects the air source with the headtop and ensures clean air reaches the headtop reliably and with unrestricted airflow. 3M™ Powered & Supplied Air Breathing Tubes are compatible with certain 3M™ Respiratory Headtops and Air Delivery Units.
3M™ Powered & Supplied Air Breathing Tubes are part of a CE-approved respiratory system
Egenskaper
Quickly allows attachment between headtop and Powered Air Respirator or Supplied Air Regulator;CE approved when used as part of a complete system;Replacement Part;Simple to install
Bruksområder
Use with 3M™ Versaflo™ Headtops and Air Delivery Units
Teknisk informasjon
Egenskaper
| Dimensjoner emballert (D x B x H) | 61x158x326 mm |
|---|---|
| Vekt emballert | 274 g |
| Type | breathing tube |
| Materiale | polyurethane |
| 965 mm |
Vis UNSPSC/ECL@SS
965,68 kr Eks. mva
/ stykk
1 207,10 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel