Vernebriller tettsittende 3M GG6002SGAF-BLK
3M™ GoggleGear™ tettsittende vernebrille 6000-serien
Se teknisk informasjonSe dokumenterReferanser
3M:GG6002SGAF-BLK
Rubix:6399715
Produsent:7100216514
EAN:04054596775510

Teknisk sammendrag
| Belegg på glassene | anti-ripe og anti-dugg |
|---|---|
| Okularskygge | grå |
| Okulært materiale | polykarbonat |
Dokumenter
Produktinformasjon : GoggleGear 6000 vernebriller, svart tetningskant, Scotchgard antidugg-/r - 7100216514 - 3M
For safety goggles with indirect ventilation and a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating, use 3M™ GoggleGear™ Safety Goggles 6000 Series.
Our large profile safety goggles feature indirect ventilation to allow air to circulate and help reduce fogging. The polycarbonate lens features a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating for superior anti-fog protection and increased durability that resists fogging for longer than traditional anti-fog coatings, even after up to 25 washings with water*. Available in a range of shroud colours and two lens options.
*3M internal testing per EN168 test method when compared with traditional anti-fog coatings.
3M™ GoggleGear™ Safety Goggles 6000 Series features a large profile with indirect ventilation for air circulation with Scotchgard™ Anti-Fog and Anti-Scratch Coating.
Egenskaper
Large profile 3M™ GoggleGear™ Safety Goggles range, with enough space to fit over most prescription glasses and indirect airflow to help against fogging;Premium spherical curved lens design for optimal horizontal and vertical field of vision;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties;Pivoting ratchet for convenient personal adjustment;Easy-to-adjust elastic textile headband for stability and comfort;Wide flexible nose area to fit well with half-mask respirators;GG6001NSGAF-BLU with neoprene headband can be sterilised up to 40x by autoclaving at 121°C;Flip-up version available with a grey IR 5 lens filter popular for gas welding and metal cutting
Bruksområder
Abattoir, agriculture, assembly, automotive, aviation, chemical handling, chiselling, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, grinding, jet cleaning, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pandemics, pharmaceuticals, pouring/casting, power production, primary metals, remediation, riveting, road construction, sanding, sawing, transportation, UV protection
Teknisk informasjon
Egenskaper
| Belegg på glassene | anti-ripe og anti-dugg |
|---|---|
| Okularskygge | grå |
| Okulært materiale | polykarbonat |
| Vekt | 83 g |
| Type | safety goggle |
Vis UNSPSC/ECL@SS
396,33 kr Eks. mva
/ stykk
495,41 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel