Referanser
3M:467MPF61
Rubix:436655
Produsent:7100044308

Dokumenter
Produktinformasjon : 3M™ Transfertejp 467MPF, 610 mm x 165 m
3M™ High Performance Acrylic Adhesive 200MP is a popular choice, and industry standard, for graphic attachment and general industrial joining applications. This adhesive provides some initial repositionability for placement accuracy when bonding to plastics. It also performs well after exposure to humidity and hot/cold cycles. Up to 200C short term heat resistance, Excellent solvent resistance, Excellent shear strength to resist slippage and edge lifting.
3M™ Adhesive Transfer Tape 467MPF is a 200MP high performance acrylic adhesive on 50µm Clear Polyester Film (PET) liner.
Egenskaper
50µm adhesive transfer tape with acrylic adhesive on a Clear Polyester Film (PET) liner. Excellent shear strength, temperature resistance and chemical resistance.;Ideal for graphic and nameplate attachment. Easy to die-cut and process.;Outstanding adhesion to metal and high surface energy plastics with excellent shear strength to resist slippage and edge lifting, provides short term repositionability for placement accuracy;Excellent moisture and solvent resistance. Excellent high temperature resistance and shear strength. UV resistant. Easy to apply.;High strength liner reduces breakage during die cutting and dispensing;Easy to apply
Bruksområder
For graphic attachment and general industrial joining applications
Teknisk informasjon
Egenskaper
| Bredde | 610 mm |
|---|---|
| Lengde | 165 m |
| Tykkelse | 0.06 mm |
| Farge | fargeløs |
| Båndtype | overføringstape |
Vis UNSPSC/ECL@SS
24 070,56 kr Eks. mva
/ stykk
30 088,20 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel