Bånd 3M 7100260577

3M 471 TAPE GUL 2 36 YARDS

Se teknisk informasjon

Referanser

3M:7100260577
Rubix:6400282
Produsent:7100260577

Produktinformasjon : Vinyltape 471, Rød, 19 mm x 33 m, 0.13 mm - 7100260577 - 3M


3M™ Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.

Egenskaper


• Maintains its colour when exposed to abrasion, wear and many solvents
• Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
• Ideal for use on curved and irregular surfaces
• Easy to apply, excellent holding strength on many surfaces
• Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
• Available in a wide variety of vivid colours and sizes

Bruksområder

Paint Preparation Masking

Teknisk informasjon


Egenskaper
  • Tilgjengelig

Bredde

Materiale

Tykkelse

Farge