Referanser
3M:168000
Rubix:437144
Produsent:7000044367
EAN:7319571680003

Produktinformasjon : 3M™ Speedglas™ Svettebånd (lær) - H168000
Spare leather absorbent headband for 3M™ Speedglas™ masks of the 100, 9000 and SL series.
The 3M Speedglas Schweißband 168000 is a hygienic genuine replacement part made of leather for compatible 3M Speedglas welding helmets. It replaces worn or unhygienic sweatbands and helps maintain proper wearing comfort during welding work. According to 3M, the leather sweatband is compatible with Speedglas models G5-02, Serie 100, SL and 9002NC. As an original 3M accessory, it is intended for regular replacement as part of maintenance to ensure the comfort and protection of the welding helmet are preserved in daily use.
Egenskaper
To be replaced for better comfort as soon as the original headband ceases to be hygienic.
Spare part to use for comfort if the original headband is no longer hygienic.
Spare part to use for comfort if the original headband is no longer hygienic.
Teknisk informasjon
Egenskaper
| Vekt emballert | 237,44 g |
|---|---|
| Type | welding sweatband |
| Materiale | leather |
Vis UNSPSC/ECL@SS
301,30 kr Eks. mva
/ stykk
376,63 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel