Skrujern Wera 05009315001

355 PZ Screwdriver

Se teknisk informasjon

Referanser

Wera:05009315001
Rubix:6041664
EAN:4013288004055
brand logo

Teknisk sammendrag

Sportypepozidriv
Sportykkelsepz2
Blad langde100 mm
Se alle karakteristika

Produktinformasjon : 355 PZ 2 x 100 mm, Screwdriver for Pozidriv screws - 05009315001 - WERA


High quality Kraftform Plus screwdriver by Wera. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Egenskaper

Screwdriver, for cross-recess screws, Pozidriv
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away

Teknisk informasjon


Egenskaper
Sportypepozidriv
Sportykkelsepz2
Blad langde100 mm
Lengde205 mm
164,57 kr Eks. mva
/ stykk
205,71 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel