Referanser
Bahco:4528M4
Rubix:429718
EAN:7314151719210

Dokumenter
Produktinformasjon : AVTREKKER 3-ARM 4528 350MM - 4528M4
Fremstilt av spesialstål
Egenskaper
•Extractor: three arms
Made of special steel
Galvanised finish
Heavy-duty, long reach
Especially suited for pulling ball bearings, pulleys and gears etc
Spare body
4528M1/B for 4528M1
4528M2/B for 4528M2
4528M345/B for 4528M3, 4528M-4 and 4528M-5
4537K-4528MK Spare arm
Spare spindle
4532-OAB/S for 4528M1 (M14 x 1.5 x 135, SW 17, 190 g)
4519-1/S for 4528M2 (M18 x 1.5 x 240, SW 19, 485 g)
4519-2/S for 4528M3, 4528M4 and 4528M5 (G1/2" x 14 x 270, SW 22, 730 g)
Made of special steel
Made of special steel
Galvanised finish
Heavy-duty, long reach
Especially suited for pulling ball bearings, pulleys and gears etc
Spare body
4528M1/B for 4528M1
4528M2/B for 4528M2
4528M345/B for 4528M3, 4528M-4 and 4528M-5
4537K-4528MK Spare arm
Spare spindle
4532-OAB/S for 4528M1 (M14 x 1.5 x 135, SW 17, 190 g)
4519-1/S for 4528M2 (M18 x 1.5 x 240, SW 19, 485 g)
4519-2/S for 4528M3, 4528M4 and 4528M5 (G1/2" x 14 x 270, SW 22, 730 g)
Made of special steel
Teknisk informasjon
Egenskaper
| Vekt | 8420 g |
|---|---|
| Antall klemmer/klør | 3 |
| Dybde | 350 mm |
| Uttreknings kraft | 10 t |
| Type | 3 arm puller |
Vis UNSPSC/ECL@SS
3 765,59 kr Eks. mva
/ stykk
4 706,99 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel